DESCRIPTION

  • Speaker rating 40 watts
  • Suitable for installation inside shower compartment
  • Wall-mounted

AXOR ShowerCollection 4-3/4 in. Sealed Shower Speaker in Polished Chrome

AX40874

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-87/100 in
Height
4-3/4 in
Material
Brass
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY