DESCRIPTION

  • Includes escutcheon, handle and sleeve

Axor Bouroullec Trio and Quattro Diverter Trim

AX19981

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Bouroullec
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Height
4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
4 in

Starting at
Call for Pricing
  • QUANTITY