DESCRIPTION

Axor Starck 5-1/8 in. Wall Mount Toilet Tissue Holder

AX42036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Starck
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-1/8 in
Material
Brass
Width
2-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY