DESCRIPTION

  • Limited consumer warranty
  • No-kink hose

Axor 50 in. Metal Shower Hose

AX28112820

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
1/2 in
Length
50 in
Material
Metal
WaterSense Labeled
No
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$112.45
EACH
  • QUANTITY