DESCRIPTION

  • Aerated spray
  • Includes pop-up assembly
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

AXOR Citterio 1.2 gpm 1-Hole Lavatory Faucet

AX39031

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
6-1/4 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/4 in

Starting at
$830.4
EACH
  • QUANTITY