DESCRIPTION

  • Anti-scald 100° safety stop
  • Ceramic cartridge
  • Thermostatic cartridge
  • Volume control for 1 outlet

AXOR Citterio 6 gpm Thermostatic Trim with Double Lever Handle

AX39700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
6 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
5 in
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$821.75
EACH
  • QUANTITY