DESCRIPTION

  • Anti-scald 100° safety stop
  • Ceramic cartridge
  • Thermostatic cartridge
  • Volume control for 1 outlet

Axor Bouroullec 6 gpm Thermostatic Trim with Volume Control and Double Lever Handle

AX19704

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Bouroullec
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
6 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$726.6
EACH
  • QUANTITY