DESCRIPTION

  • Anti-scald 100° safety stop
  • Ceramic cartridge
  • Thermostatic cartridge
  • Volume control for 1 outlet

AXOR Urquiola 6 gpm Thermostatic Trim with Volume Control and Single Knob Handle

AX11732

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
6 gpm
Handle Material
Metal
Handle Type
Knob
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$772.45
EACH
  • QUANTITY