DESCRIPTION

  • Limited consumer warranty

Axor Urquiola 600 mm. Towel Holder

AX42460

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-13/100 in
Height
1-3/5 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$380.6
EACH
  • QUANTITY