DESCRIPTION

  • Limited consumer warranty

AXOR Massaud 7-5/8 in. Wall Mount Toilet Tissue Holder

AX42236

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Massaud
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-5/8 in
Material
Brass

Starting at
$254.31
EACH
  • QUANTITY