• Cart

DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Shut-off/diverter valve
  • Thermostatic cartridge
  • Volume control and diverter for 2 outlets

AXOR Montreux 7 gpm Thermostatic Trim with Double Lever Handle

AX16821

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
7 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-7/8 in

Starting at
$898.74
EACH
  • QUANTITY

DOCUMENTS