DESCRIPTION

  • Anti-scald 100° safety stop
  • Shut-off/diverter valve
  • Thermostatic cartridge
  • Volume control and diverter for 2 outlets

AXOR Starck Thermostatic Trim Shower

AX10726

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
15 gpm
Handle Material
Metal
Handle Type
Knob
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
14-1/8 in
Material
Metal
Maximum Pressure
44 psi
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
3-1/2 in

Starting at
$962.75
EACH
  • QUANTITY