DESCRIPTION

  • Can be installed in both a horizontal and vertical position, In the case of a joined or
  • In the case of a joined or dimensionally accurate installation, use optional installation plate

AXOR ShowerCollection Basic Set for Light and Speakers

AX40876180

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

SPECIFICATIONS

Application
Residential
Collection
ShowerCollection
Height
4-3/4 in
Length
4-19/50 in
Width
4-1/2 in