1-Hole Faucet in Polished Chrome (Less Pop-Up)
Bouroullec 1-Hole Faucet in Polished Chrome (Less Pop-Up)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Laminar spray
- Pop-up assembly not included
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bouroullec
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 6-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in