Widespread Double Lever Handle Faucet Tall No Pop-Up in Polished Chrome
Bouroullec Widespread Double Lever Handle Faucet Tall No Pop-Up in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cascade no-clog aerator
- No drain or pull rod
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
- Made in the USA
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
- Requires 1/2" hot and cold supply lines
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bouroullec
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5 in
- Spout Reach:
- 6-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 9-3/4 in