1-Hole Deckmount Pot Filler Faucet with Double Lever Handle in Steel Optik
Citterio 1-Hole Deckmount Pot Filler Faucet with Double Lever Handle in Steel Optik
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerated spray
- Flow: 2.5 gpm
- Swivel range 360°
- 1/2" NPT
- 90° ceramic valves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Citterio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optik
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 21-1/2 in
- Spout Reach:
- 13-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swing
- Trim Only:
- No