1.5 gpm 1-Hole Single Lever Handle Wall Mount Lavatory Faucet Set in Polished Chrome

You last purchased this on
 
AXOR

Citterio 1.5 gpm 1-Hole Single Lever Handle Wall Mount Lavatory Faucet Set in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Citterio 1.5 gpm 1-Hole Single Lever Handle Wall Mount Lavatory Faucet Set in Polished Chrome

  • Fast #
  • Part #AX39115001
  • Item #2471397
  • Manufacturer Part #39115001
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pop-up assembly not included
  • Aerated spray
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Citterio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-69/100 in
Spout Reach:
8-7/8 in
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-63/100 in