Citterio 25-22/25 in. Towel Bar in Polished Chrome

Part #AX41760000  |  Item #1918317  |  Manufacturer Part #41760000

$264.96 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wall-mounted

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3 in

Height: 2-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Projection: 3 in