Wall Bar in Brushed Nickel
Citterio Wall Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 63" hose
- Limited consumer warranty
- Angle-adjustable holder pivots left and right, slides easily and locks in place
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Citterio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 36 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Height:
- 36 in
- Length:
- 6-63/100 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in