Citterio 6-69/100 in. Wall Plate in Brushed Nickel

Part #AX27419820  |  Item #3332922  |  Manufacturer Part #27419820

$312.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To be used with either ceiling pipe H27479000 or shower arm's H27422001 or H27413001
  • Extra Heavy Cast Iron Soil Pipe and Fittings
  • Extra Heavy Cast Iron pipe, fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications.
  • Extra Heavy Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compressions gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.

Specifications

Brand Model Compatibility: 27422 Shower Arm

Collection: Citterio

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-3/4 in

Material: Metal

NSF Certified: No

WaterSense Labeled: No

Width: 6-3/4 in