• Cart

DESCRIPTION

  • 1/2" female and 3/4" male adaptor included
  • Solid brass

AXOR Citterio M 7-5/8 in. Tub Spout in Polished Chrome

AX34410001

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Citterio M
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7-5/8 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

$287.18
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now