Single Handle Thermostatic Valve Trim in StarLight® Chrome
Citterio E Single Handle Thermostatic Valve Trim in StarLight® Chrome
Product Details
Product Details
- Thermostatic cartridge
- Anti-scald 100° safety stop
- Flow: 16 gpm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Citterio E
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 16.0 gpm
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No