Citterio Hand Shower Holder in Polished Chrome

Part #AX39525000  |  Item #2470903  |  Manufacturer Part #39525000

$136.08 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wall-mounted
  • Limited consumer warranty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/8 in

Faucet Connection Size: 1/2 in

Faucet Height: 2-1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Hose Included: No

IAPMO Listed: No

Length: 2-8/21 in

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 2-1/2 in