Horizontal Bidet Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
AXOR

Citterio Horizontal Bidet Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Citterio Horizontal Bidet Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AX39200001
  • Item #1918393
  • Manufacturer Part #39200001
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bidet Type:
Horizontal
CARB OTC LEED Compliant:
No
Collection:
Citterio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
3 in
Spout Reach:
4-1/8 in
Trim Only:
No
WaterSense Labeled:
No