Citterio Male Aerator

Part #AX95382000  |  Item #7548731  |  Manufacturer Part #95382000

$32.60 EACH

End Connections:

Male

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Citterio

End Connection 1: Male

End Connections: Male

Flow Rate: 1.5 gpm

IAPMO Listed: No

NSF Certified: No

Pressure Compensating: No

Stream Type: Laminar Spray

Trim Only: No

WaterSense Labeled: No