AXOR
Citterio Single Handle Kitchen Faucet in Polished Chrome
Part #AX39850001 | Item #3002745 | Manufacturer Part #39850001
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 76
How to get it:
Product Details
- Swivel range 150°
- Aerated spray
- Flow: 1.5 gpm
- Ceramic cartridge
- 3/8" hoses
Specifications
ADA Compliant: Yes
Application: Residential
CEC Compliant: For Sale in CA
Collection: Citterio
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Height: 13-1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Flow Rate: 1.5 gpm
Handle Type: Lever
Lead Law Compliant: Yes
Maximum Deck Thickness: 2-3/4 in
Number of Handles: Single Handle
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 10-3/8 in
Spout Reach: 8 in
Spout Swivel: 150°
Spout Type: Low Arc