Single Handle Pull Out Kitchen Faucet in Steel Optic

You last purchased this on
 
AXOR

Citterio Single Handle Pull Out Kitchen Faucet in Steel Optic

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Citterio Single Handle Pull Out Kitchen Faucet in Steel Optic

  • Fast #
  • Part #AX39862801
  • Item #7967145
  • Manufacturer Part #39862801
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Steel Optic Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • SMOOTH HOSE OPERATION: With the Hansgrohe sBox, you get smoother hose operation and extended hose range, providing freedom in your kitchen
  • EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on top of the sprayhead to pause or unpause your water flow
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term operation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Citterio
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Faucet Connection Size:
3/8 in
Faucet Height:
13-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9 in
Spout Reach:
8-5/8 in
Spout Swivel:
150°