Single Handle Pull Down Kitchen Faucet in Steel Optic

You last purchased this on
 
AXOR

Citterio Single Handle Pull Down Kitchen Faucet in Steel Optic

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Citterio Single Handle Pull Down Kitchen Faucet in Steel Optic

  • Fast #
  • Part #AX39835801
  • Item #3002881
  • Manufacturer Part #39835801
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Steel Optic Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Laminar and needle spray
  • Toggle spray diverter
  • Swivel range 360°
  • Cascade no-clog aerator
  • Ceramic cartridge
  • 3/8" hoses
  • Flow: 1.75 gpm
  • MagFit magnetic spray head docking
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Citterio
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-5/8 in
Spout Reach:
8-5/8 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Laminar, Needle Spray
Supply Lines Included:
No
UL Listed:
No