DESCRIPTION

  • Swivel range 150°
  • Aerated spray
  • Flow: 1.5 gpm
  • Ceramic cartridge
  • 3/8" hoses

AXOR Citterio Single Lever Handle Bar Faucet in Polished Chrome

AX39851001

Manufacturer Part #: 39851001

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Citterio
Faucet Height
13-1/2 in
Faucet Material
Brass
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Maximum Deck Thickness
2-3/4 in
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-3/4 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Print