AXOR
Citterio Single Post Toilet Paper Holder Brushed Nickel
Part #AX41528820 | Item #3332935 | Manufacturer Part #41528820
How to get it:
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
- WALL MOUNT DESIGN: Toilet brush holder mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
Documents
Specifications
ADA Compliant: No
Collection: Citterio
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Material: Brass
Width: 5 in