Citterio Two Handle Lever Handle Pot Filler in Steel Optik

Part #AX39834801  |  Item #4491353  |  Manufacturer Part #39834801

$1,321.50 EACH

Color/Finish: Steel Optik

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Swivel range 180°
  • Aerated spray
  • Flow: 2.5 gpm
  • 90° ceramic valves
  • 1/2" NPT

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Citterio

Color Finish: Steel Optik

Color Finish Category: Stainless Steel

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Type: Lever

Lead Law Compliant: Yes

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 4-3/8 in

Spout Reach: 25 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No