Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
AXOR

Citterio Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Citterio Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #AX39147821
  • Item #3332902
  • Manufacturer Part #39147821
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WALL MOUNT CONFIGURATION: Must be installed on the wall using 10303181 rough (sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
For Sale in CA
Collection:
Citterio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
9-449/1000 in
Drain Included:
No
Faucet Height:
2-913/1000 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Height:
2-913/1000 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
9 in
Spout Type:
Fixed
Stream Type:
Aerated
Style:
Modern
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Weight:
4.410 lb