DESCRIPTION

  • Wall-mounted

AXOR Citterio Closet Paper Holder

AX41738

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
4-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-5/8 in
Material
Metal
Width
5-63/100 in

Starting at
$222.31
EACH
  • QUANTITY