DESCRIPTION

  • Brush
  • Wall-mounted

AXOR Urquiola Closet Wall Mount Brush Holder

AX42435

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
14 in
Installation Type
Wall Mount
Length
3-3/4 in
Material
Glass
Width
3-3/4 in

Starting at
$290.64
EACH
  • QUANTITY