DESCRIPTION

  • 12 oz capacity
  • Fits Most Basin Holes
  • Height: 12 1/4 in

AXOR Deck Mounted Soap/Lotion Dispenser

AX40418000

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
12-1/4 in
Material
Brass
Spout Reach
2-1/2 in
Width
3 in

Starting at
Call for Pricing
  • QUANTITY