DESCRIPTION

  • Handle, Sleeve, Metal escutcheon

AXOR Uno Diverter Trim with Single Knob Handle

AX38934

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
Brand Model Compatibility
Quattro 15930181 Rough-In Valve
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Height
4-1/4 in
IAPMO Listed
No
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY