• Cart

DESCRIPTION

  • Arms swivel independently
  • Wall-mounted

AXOR Starck Double Towel Bar

AX40820

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
16 in
Material
Metal

Starting at
$388.39
EACH
  • QUANTITY