AXOR Edge AXOR EDGE 3-HOLE ROMAN TUB SET TRIM WITH 1.75 GPM HANDSHOWER - DIAMOND CUT IN CHROME

Part #AX46431001  |  Item #8232089  |  Manufacturer Part #46431001

Type:

VVZ10SBMLGASKET
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • HANDSHOWER WATER FLOW: The included AXOR Starck handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
  • SEAMLESS STYLE: The AXOR Edge tub filler is a perfect match to the AXOR Edge bathroom collection, which provides a bold room style
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • CONCENTRATED WATER COVERAGE: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • RANGE OF SPRAY MODES: This handshower features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • REQUIRED PARTS: This tub filler requires the 3-Hole Single-Lever Roman Tub Set Rough No. 13439181 for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser

Specifications

CEC Compliant: For Sale in CA

Collection: AXOR Edge

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-59/125 in

Faucet Height: 9-11/200 in

Faucet Type: Roman Tub Faucet with Handshower

Flow Rate: 5.02 gpm

Hand Shower Diameter: 17-12/25 in

Hand Shower Flow Rate: 1.75 gpm

Handle Included: Yes

Handle Type: Lever

Hardware Included: Yes

Height: 9-11/200 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Brass

Mount Type: Deck

Number of Handles: Single Handle

Number of Holes: 3 Hole

Number of Hooks: 1

Origin: Global

Product Type: Filler

Projection: 8-1/4 in

Rust Resistant: No

Shower Arm Reach: 10-59/125 in

Side Spray: No

Slide Bar Height: 9-11/200 in

Spout Height: 5-71/100 in

Spout Reach: 8-1/4 in

Spout Type: Fixed

Spray Type: Full

Style: Modern

Type: VVZ10SBMLGASKET

Valve Body Material: Ceramic

Valve Type: Disc Valve

Weight: 16.37