Extension Kit in Polished Chrome

You last purchased this on
 
AXOR

Extension Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Extension Kit in Polished Chrome

  • Fast #
  • Part #AX13978000
  • Item #519521
  • Manufacturer Part #13978000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited consumer warranty
  • Length: 1.57"
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Extension Kit
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
1-57/100 in
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-1/2 in