DESCRIPTION

  • Fits all 1/2" hoses
  • Integrated double backflow prevention
  • Integrated shut-off and volume control

AXOR Uno Fixture Fit Wall Outlet

AX38882

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Material
Brass
Trim Only
No
WaterSense Labeled
No
Width
2-19/50 in

Starting at
$285.45
EACH
  • QUANTITY