• Cart

DESCRIPTION

  • 1/2" female NPT inlet
  • Double check valve for back flow prevention
  • Fits all 1/2" shower hoses
  • Fits all 1/2" hoses
  • Includes 3/4" adapter
  • Integrated shut-off and volume control

AXOR Montreux Fix Fit Wall Outlet with Cross Handle

AX16882

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/2 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY