DESCRIPTION

  • 1/2" female and 3/4" male adaptor included
  • Solid brass

AXOR Uno FNPT x Male Adapter Tub Spout

AX38410821

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Collection
Uno
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
FNPT
End Connection 2
Male Adapter
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
Yes
Length
7 in
Material
Brass
NSF Certified
No
Spout Reach
7-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY