DESCRIPTION

  • Hot and cold

AXOR Montreux Freestanding Tub Filler

H16549181

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Montreux
End Connection 1
NPT
IAPMO Listed
Yes
Length
13-3/8 in
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$908.25
EACH
  • QUANTITY