DESCRIPTION

  • Limited consumer warranty
  • Wall-mounted

AXOR Uno Glass Shelf

AX41550

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Glass

Starting at
Call for Pricing
  • QUANTITY