Frequently Purchased Together
Product Details
Product Details
- EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your shower needs
- COMPATIBILITY: Compatible with the Hansgrohe Rainfinity shower collection, giving your bathroom a cohesive look
- INCLUDED PARTS: This product includes the mounting hardware needed for installation
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/10 in
- Hardware Included:
- Yes
- Height:
- 1-181/1000 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- Shower Arm Reach:
- 3-71/1000 in
- WaterSense Labeled:
- No