DESCRIPTION

  • Fits all 1/2" hoses
  • Integrated double backflow prevention
  • Limited consumer warranty

AXOR Urquiola Hand Shower Holder with Integrated Hose Connection

AX11626

Color Finish

 

SPECIFICATIONS

Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female
Faucet Connection Size
1/2 in
Height
4 in
Installation Type
Wall Mount
Length
3 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
4 in

Starting at
$199.82
EACH
  • QUANTITY