63 in. Hand Shower Hose in Polished Chrome

You last purchased this on
 
AXOR

ShowerSolutions 63 in. Hand Shower Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

ShowerSolutions 63 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #AX28116000
  • Item #3159176
  • Manufacturer Part #28116000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No-kink hose
  • Metal shower hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2012
Collection:
ShowerSolutions
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Fits Brand:
AXOR
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hose Included:
Yes
Hose Length:
63 in
IAPMO Listed -:
No
Length:
63 in
Material:
Metal
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No
Width:
1/2 in