DESCRIPTION

Axor Horizontal Bidet Faucet with Single Lever Handle

AX19210

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$449.8
EACH
  • QUANTITY