DESCRIPTION

AXOR Citterio Horizontal Bidet Faucet with Single Lever Handle

AX39200

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3 in
Spout Reach
4-1/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY