DESCRIPTION

  • Fits most basin holes

AXOR Kitchen Soap or Lotion Dispenser

AX40418800

Color Finish

 

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Steel Optik
Color Finish Category
Stainless Steel
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Length
9-1/2 in
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY